SHAFT SEAL,5/8 IN,VITON, CARBON, CE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT SEAL,5/8 IN,VITON, CARBON, CE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ACE7
  • Mfr. Model # 3ACE7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Replacement Pump Shaft Seal
  • For Stock Number -
  • Includes -
  • Max. Temp. (F) 250
  • Replacement For -
  • Seal Bore (In.) 5/8
  • Shaft Size (In.) 5/8
  • Material Content Code VCRJR
  • Nominal Working Length (In.) 1
  • Seal Material Viton, Carbon, Ceramic
  • Seat Bore 1-1/4"
  • Seat Thickness 0.405"
  • Seal Type -
  • Standard Industry Seal Number -
  • Min. Temp. (F) 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list