SHAFT EXTENDER KIT,1/2 DIA X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT EXTENDER KIT,1/2 DIA X 4-1/2

DAYTON

Web Price : $24.83 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N975
  • Mfr. Model # 12N975
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With 1/2" Dia. Motor Shafts
  • Length (In.) 4-1/2
  • Includes Shaft Extension (1/2" Dia. x 4-1/2"L), Coupling (1/2" Bore x 1-1/4"L) and (2) #5-40 Socket Setscrews to Secure Coupling to Extension and Motor Shaft
  • Item Shaft Extender Kit
  • Outside Dia. (In.) 1/2
  • Package Quantity 1
  • Coupling 1/2" Bore x 3/4" O.D. x 1-1/4"L
  • Function To Extend Motor Shaft Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list