Skip Content
SHAFT EXOMIXER LENGTH 16IN DIA 2.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT EXOMIXER LENGTH 16IN DIA 2.4

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH55006
  • Mfr. Model # 55006
  • UNSPSC # 27112504
  • CATALOGUE PAGE # 310
  • Shipping Weight 0.65 lbs

Product Details

Exomixer. Heavy-duty mixer suitable for everything from paint to drywall mud, cement and other high density materials. Hex shaft for use in standard drills. 2.4 inches in diameter, 16 inches in length, steel blades, 2-10 lbs capacity, 1/4 inch drill size.

Technical Specs

  • Shaft Dia. 1/4"
  • For Use With Standard Drills
  • Item Shaft Exomixer
  • Shaft Material Steel
  • Shaft Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list