Skip Content
SHAFT COUPLING SPACER INSERT,WES30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COUPLING SPACER INSERT,WES30

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E631
  • Mfr. Model # 15E631
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Item Shaft Coupling Spacer Insert
  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Operating Temp. -40 to +200
  • Body Style WES30
  • HP Rating @ 100 RPM 5.79
  • Max. RPM 4200
  • HP Rating @ 3600 RPM 208.49
  • HP Rating @ 1200 RPM 69.50
  • HP Rating @ 1800 RPM 104.24
  • Insert Material Polyether Urethane/Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List