!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHAFT COUPLING INSERT,WE5 BODY STYL

SHAFT COUPLING INSERT,WE5 BODY STYL

TB WOOD'S

SHAFT COUPLING INSERT,WE5 BODY STYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COUPLING INSERT,WE5 BODY STYL

SHAFT COUPLING INSERT,WE5 BODY STYL

TB WOOD'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG15E618
  • Mfr. Model # 15E618
  • UNSPSC # 31163001
  • CATALOGUE PAGE # 63
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item - Tire Coupling Elements Tire Coupling Element
  • Rated Torque 925 in.-lbs.
  • HP Rating @ 100 RPM 1.48
  • Insert Material Polyether Urethane/Steel
  • Length 3.80"
  • HP Rating @ 1200 RPM 17.61
  • HP Rating @ 3600 RPM 50.63
  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Size - Tire Couplings WE5
  • Max. RPM 7,500
  • Outside Dia. 5.40"
  • Insert Design Standard
  • Height 5.40"
  • HP Rating @ 1800 RPM 26.42
  • Operating Temp. -40 Degrees to 200 Degrees F
  • Includes Hardware Packet Including Cap Screws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list