SHAFT COUPLING INSERT,WE3 BODY STYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COUPLING INSERT,WE3 BODY STYL

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E616
  • Mfr. Model # 15E616
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Item Shaft Coupling Insert
  • Body Style WE3
  • HP Rating @ 100 RPM .58
  • Operating Temp. -40 to +200
  • HP Rating @ 1200 RPM 6.95
  • HP Rating @ 1800 RPM 10.42
  • HP Rating @ 3600 RPM 20.85
  • Max. RPM 7500
  • Insert Material Polyether Urethane/Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list