Skip Content
SHAFT COUPLING INSERT,WE20 BODY STY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COUPLING INSERT,WE20 BODY STY

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E620
  • Mfr. Model # 15E620
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Operating Temp. -40 to +200
  • Item Shaft Coupling Insert
  • Body Style WE20
  • HP Rating @ 1200 RPM 43.79
  • HP Rating @ 1800 RPM 65.69
  • HP Rating @ 100 RPM 3.65
  • HP Rating @ 3600 RPM 131.38
  • Max. RPM 6600
  • Insert Material Polyether Urethane/Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list