Skip Content
SHAFT COUPLING HUB,WE3,BORE DIA 1-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COUPLING HUB,WE3,BORE DIA 1-3

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E644
  • Mfr. Model # 15E644
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bore Dia. (In.) 1-3/8
  • Hub Dia. (In.) 2.32
  • Height (In.) 2.32
  • Item Flexible Shaft Coupling Hub
  • Length through Bore (In.) 1.50
  • Material of Construction Low Carbon Steel
  • Outside Dia. (In.) 2.32
  • Width (In.) 1.50
  • Body Style WE3
  • Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Max. RPM 7500
  • Max. Angular Misalignment 4 Degrees
  • Rated Torque (In.-Lb.) 365
  • Setscrew Location One Over Keyway

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list