SHAFT COUPLER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER INSERT

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X409
  • Mfr. Model # 1X409
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Max. Torque (In.-Lbs.) 26
  • Item Buna N Spider Insert
  • HP Rating @ 1200 RPM 0.5
  • Type Buna N Spider
  • HP Rating @ 1800 RPM 0.8
  • HP Rating @ 300 RPM 0.1
  • HP Rating @ 3600 RPM 1.5
  • Coupling Size A/L050
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
  • Serviceable Temp. Range (F) -40 to 212
  • Height (In.) 0.42
  • Max. Bore (In.) 0.625
  • Length (In.) 1.06
  • Torque (In.-Lbs.) 26
  • Width (In.) 1.06
  • HP Rating @ 100 RPM 0.04
  • Max. RPM 18,000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list