Skip Content
SHAFT COUPLER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L825
  • Mfr. Model # 1L825
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Shaft Coupling Insert
  • Operating Temp. -30 - 275
  • Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
  • Body Style 8S
  • HP Rating @ 1200 RPM 21.61
  • HP Rating @ 100 RPM 1.80
  • HP Rating @ 3600 RPM 64.83
  • HP Rating @ 1800 RPM 32.42
  • Max. RPM 4500
  • Insert Material One-piece EPDM Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list