Skip Content
SHAFT COUPLER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L824
  • Mfr. Model # 1L824
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Operating Temp. -30 - 275
  • Application General Industrial Purposes
  • Body Style 8S
  • Item Shaft Coupling Insert
  • HP Rating @ 100 RPM 1.80
  • HP Rating @ 1200 RPM 21.61
  • HP Rating @ 3600 RPM 64.83
  • HP Rating @ 1800 RPM 32.42
  • Max. RPM 4500
  • Insert Material One-piece Solid EPDM Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list