SHAFT COUPLER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L807
  • Mfr. Model # 1L807
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Shaft Coupling Insert
  • Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
  • Body Style 6J
  • HP Rating @ 100 RPM 0.71
  • HP Rating @ 1200 RPM 8.57
  • Operating Temp. -30 - 275
  • Max. RPM 6000
  • HP Rating @ 1800 RPM 12.85
  • HP Rating @ 3600 RPM 25.70
  • Insert Material Two-piece EPDM Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list