Skip Content
SHAFT COUPLER INSERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER INSERT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L799
  • Mfr. Model # 1L799
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
  • Item Shaft Coupling Insert
  • Body Style 5J
  • Operating Temp. -30 - 275
  • HP Rating @ 100 RPM 0.38
  • HP Rating @ 1200 RPM 4.57
  • HP Rating @ 1800 RPM 6.85
  • HP Rating @ 3600 RPM 13.71
  • Insert Material Two-piece EPDM Rubber
  • Max. RPM 7600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list