Skip Content
SHAFT COUPLER BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3X712
  • Mfr. Model # 3X712
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Material Sintered Iron
  • Outside Dia. 3.32"
  • Item Jaw Coupling Hub
  • Bore Dia. 1-3/8"
  • Size L110
  • Overall Length 4.23"
  • Keyway Size 5/16" x 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list