SHAFT COUPLER BODY STEEL L190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COUPLER BODY STEEL L190

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF29HY64
  • Mfr. Model # 29HY64
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Item Shaft Coupler Body
  • Material Steel
  • Bore Dia. 1-1/2"
  • Size L190
  • Outside Dia. 4"
  • Overall Length 3.06"
  • Keyway Size 3/8" x 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list