Skip Content
SHAFT COUPLER BODY SINTERD IRON L95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COUPLER BODY SINTERD IRON L95

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF29HZ02
  • Mfr. Model # 29HZ02
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Shaft Coupler Body
  • Size L100
  • Outside Dia. 2-7/8"
  • Material Sintered Iron
  • Bore Dia. 3/4"
  • Overall Length 2.05"
  • Keyway Size 3/16" x 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list