SHAFT COUPLER BODY,9S,BORE DIA 1 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY,9S,BORE DIA 1 5/

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZ40
  • Mfr. Model # 3KZ40
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Hub Dia. (In.) 3.630
  • Bore Dia. (In.) 1-5/8
  • Item S-Flex Shaft Coupling
  • Length (In.) 5.06
  • Height (In.) 6.350
  • Length through Bore (In.) 2.410
  • Material of Construction Cast-iron
  • Outside Dia. (In.) 6.350
  • Body Style 9S
  • Width (In.) 2.410
  • Max. RPM 3750
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Rated Torque (In.-Lb.) 1,800
  • Setscrew Location One over the Key and One at 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list