Skip Content
SHAFT COUPLER BODY,8S,BORE DIA 1 5/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY,8S,BORE DIA 1 5/

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L831
  • Mfr. Model # 1L831
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Height (In.) 5.450
  • Bore Dia. (In.) 1-5/8
  • Hub Dia. (In.) 3.250
  • Item S-Flex Shaft Coupling
  • Length (In.) 4.39
  • Length through Bore (In.) 2.100
  • Width (In.) 2.100
  • Material of Construction Cast-iron
  • Outside Dia. (In.) 5.450
  • Max. RPM 4500
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Body Style 8S
  • Rated Torque (In.-Lb.) 1,135
  • Setscrew Location One over the Key and One at 90 Degrees
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list