SHAFT COUPLER BODY,7S,BORE DIA 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY,7S,BORE DIA 1 1/

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L820
  • Mfr. Model # 1L820
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Height (In.) 4.625
  • Hub Dia. (In.) 2.810
  • Bore Dia. (In.) 1-1/4
  • Length (In.) 3.94
  • Material of Construction Cast-iron
  • Item S-Flex Shaft Coupling
  • Length through Bore (In.) 1.840
  • Outside Dia. (In.) 4.625
  • Width (In.) 1.840
  • Body Style 7S
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Max. RPM 5250
  • Setscrew Location One over the Key and One at 90 Degrees
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
  • Rated Torque (In.-Lb.) 725

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list