Skip Content
SHAFT COUPLER BODY,7S,BORE DIA 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY,7S,BORE DIA 1 1/

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L819
  • Mfr. Model # 1L819
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item S-Flex Shaft Coupling
  • Bore Dia. (In.) 1-1/8
  • Hub Dia. (In.) 2.810
  • Material of Construction Cast-iron
  • Length through Bore (In.) 1.840
  • Length (In.) 3.94
  • Height (In.) 4.625
  • Outside Dia. (In.) 4.625
  • Width (In.) 1.840
  • Body Style 7S
  • Max. RPM 5250
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Rated Torque (In.-Lb.) 725
  • Setscrew Location One over the Key and One at 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list