Skip Content
SHAFT COUPLER BODY,10S,BORE DIA 1 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COUPLER BODY,10S,BORE DIA 1 7

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LEL5
  • Mfr. Model # 4LEL5
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Height (In.) 7.500
  • Bore Dia. (In.) 1-7/8
  • Hub Dia. (In.) 4.380
  • Item S-Flex Shaft Coupling
  • Length through Bore (In.) 2.70
  • Material of Construction cast iron
  • Length (In.) 5.69
  • Outside Dia. (In.) 7.500
  • Width (In.) 2.70
  • Body Style 10S
  • Max. RPM 3600
  • Rated Torque (In.-Lb.) 2,875
  • Max. Angular Misalignment 1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel Sleeves
  • Setscrew Location Two At 90 Degrees
  • Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list