SHAFT COLLAR,TWO PIECE CLAMP,ID 3.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COLLAR,TWO PIECE CLAMP,ID 3.9

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ACY3
  • Mfr. Model # 2ACY3
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Shaft Collar
  • Material Steel
  • Outside Dia. 5-1/4"
  • Width 7/8"
  • Screw Material Alloy Steel
  • Clearance Dia. 5-1/2"
  • Number of Pieces 2
  • Operating Temp. Range -40 Degrees F - 350 Degrees F
  • Screw Size 3/8"-24
  • Bore Dia. 3-15/16"
  • Collar Style Clamp
  • Dimension Type Standard

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list