SHAFT COLLAR,TWO PIECE CLAMP,ID 1.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT COLLAR,TWO PIECE CLAMP,ID 1.3

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2APE8
  • Mfr. Model # 2APE8
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Outside Dia. 2-1/8"
  • Material Stainless Steel
  • Item Shaft Collar
  • Width 9/16"
  • Screw Material Stainless Steel
  • Clearance Dia. 2-5/16"
  • Number of Pieces 2
  • Bore Dia. 1-5/16"
  • Operating Temp. Range -40 Degrees F - 350 Degrees F
  • Screw Size 1/4"-28
  • Dimension Type Standard
  • Collar Style Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list