!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHAFT COLLAR,SET SCREW,ID 1.250 IN

SHAFT COLLAR,SET SCREW,ID 1.250 IN

RULAND MANUFACTURING

SHAFT COLLAR,SET SCREW,ID 1.250 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COLLAR,SET SCREW,ID 1.250 IN

SHAFT COLLAR,SET SCREW,ID 1.250 IN

RULAND MANUFACTURING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2ADW9
  • Mfr. Model # 2ADW9
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item - Shaft Collars Shaft Collar
  • Shaft Locking Type - Couplings 1 Piece Set Screw
  • Bore Dia. 1-1/4"
  • Outside Dia. 2"
  • Clearance Dia. 2.000"
  • Screw Material Stainless Steel
  • Standards RoHS2 Compliant, REACH Compliant
  • System of Measurement Inch
  • Bore Type - Collars Plain Bore
  • Material - Collars 303 Stainless Steel
  • Width 11/16"
  • Screw Size 3/8"-16
  • Operating Temp. Range -40 Degrees F - 350 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list