Skip Content
SHAFT COLLAR,SET SCREW,ID 0.875 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COLLAR,SET SCREW,ID 0.875 IN

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADT9
  • Mfr. Model # 2ADT9
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Outside Dia. 1-1/2"
  • Item Shaft Collar
  • Width 9/16"
  • Screw Material Stainless Steel
  • Material Stainless Steel
  • Clearance Dia. 1.500"
  • Number of Pieces 1
  • Screw Size 5/16"-18
  • Operating Temp. Range -40 Degrees F - 350 Degrees F
  • Bore Dia. 7/8"
  • Dimension Type Standard
  • Collar Style Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list