Skip Content
SHAFT COLLAR,PK 3,SET SCREW,ID 0.81 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COLLAR,PK 3,SET SCREW,ID 0.81

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADT1
  • Mfr. Model # 2ADT1
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Shaft Collar
  • Material Steel
  • Outside Dia. 1-5/16"
  • Clearance Dia. 1.313"
  • Screw Material Alloy Steel
  • Width 9/16"
  • Number of Pieces 1
  • Bore Dia. 13/16"
  • Screw Size 5/16"-18
  • Dimension Type Standard
  • Collar Style Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list