Skip Content
SHAFT COLLAR,PK 3,SET SCREW,ID 0.68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COLLAR,PK 3,SET SCREW,ID 0.68

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADP9
  • Mfr. Model # 2ADP9
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Shaft Collar
  • Material Steel
  • Width 9/16"
  • Outside Dia. 1-1/4"
  • Screw Material Alloy Steel
  • Clearance Dia. 1.250"
  • Number of Pieces 1
  • Screw Size 5/16"-18
  • Bore Dia. 11/16"
  • Collar Style Set Screw
  • Dimension Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list