Skip Content
SHAFT COLLAR,ONE PIECE CLAMP,ID 1.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHAFT COLLAR,ONE PIECE CLAMP,ID 1.1

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AKJ4
  • Mfr. Model # 2AKJ4
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Shaft Collar
  • Outside Dia. 1-7/8"
  • Width 1/2"
  • Screw Material Alloy Steel
  • Material Aluminum
  • Clearance Dia. 2.140"
  • Number of Pieces 1
  • Operating Temp. Range -40 Degrees F - 225 Degrees F
  • Screw Size 1/4"-28
  • Bore Dia. 1-1/8"
  • Dimension Type Standard
  • Collar Style Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list