Skip Content
SHAFT COLLAR 5/8 BORE BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT COLLAR 5/8 BORE BLACK OXIDE

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ADP3
  • Mfr. Model # 2ADP3
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Shaft Collar
  • Outside Dia. 1-1/8"
  • Material Steel
  • Width 1/2"
  • Screw Material Alloy Steel
  • Clearance Dia. 1.125"
  • Number of Pieces 1
  • Screw Size 5/16"-18
  • Bore Dia. 5/8"
  • Dimension Type Standard
  • Collar Style Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list