Skip Content
SHAFT ARBOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT ARBOUR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZN10
  • Mfr. Model # 3ZN10
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Fits Shaft Dia. (In.) 5/16
  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors
  • Item Shaft Arbor
  • Includes Hex Nut and Stamped Flanged Washers
  • Max. Wheel Width (In.) 1/2
  • Overall Length (In.) 2
  • Thread Length (In.) 1-1/8
  • Type Small
  • Washer O.D. (In.) 1-1/4
  • Rotation Clockwise
  • Setscrew Type Socket, Locks Arbors Securely to Shaft
  • Thread 3/8-24LH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list