SHAFT ARBOR,3/8-24LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT ARBOR,3/8-24LH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZN09
  • Mfr. Model # 3ZN09
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors
  • Item Shaft Arbor
  • Fits Shaft Dia. (In.) 1/4
  • Includes Hex Nut and Stamped Flanged Washers
  • Max. Wheel Width (In.) 1/2
  • Overall Length (In.) 2
  • Thread Length (In.) 1-1/8
  • Type Small
  • Rotation Clockwise
  • Washer O.D. (In.) 1-1/4
  • Setscrew Type Socket, Locks Arbors Securely to Shaft
  • Thread 3/8-24LH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list