Skip Content
SHAFT ARBOR,1/2-20RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT ARBOR,1/2-20RH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZN15
  • Mfr. Model # 3ZN15
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors
  • Fits Shaft Dia. (In.) 1/2
  • For Use With Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
  • Item Shaft Arbor
  • Includes Hex nut and flanged washers
  • Max. Wheel Width (In.) 1-5/8
  • Type Extra Long
  • Overall Length (In.) 6-1/4
  • Thread Length (In.) 2-1/4
  • Washer O.D. (In.) 1-1/2
  • Thread 1/2-20RH
  • Rotation Counter Clockwise
  • Setscrew Type Socket, Locks Arbors Securely to Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list