Skip Content
SHAFT ARBOR,1/2-20RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT ARBOR,1/2-20RH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZN08
  • Mfr. Model # 3ZN08
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Hex nut and flanged washers
  • Fits Shaft Dia. (In.) 5/8
  • Item Shaft Arbor
  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors
  • For Use With Dayton Keyless Chucks to Drive Various Shank-mounted Power Tool Accessories
  • Max. Wheel Width (In.) 1-3/4
  • Overall Length (In.) 4-1/16
  • Washer O.D. (In.) 1-1/2
  • Type Standard for Wider Wheels
  • Rotation Counter Clockwise
  • Thread Length (In.) 2-1/2
  • Thread 1/2-20RH
  • Setscrew Type Socket, Locks Arbors Securely to Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list