Skip Content
SHAFT,ALLOY STEEL,1.000 IN D,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT,ALLOY STEEL,1.000 IN D,30 IN

THOMSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JW72
  • Mfr. Model # 5JW72
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Finish -
  • Includes -
  • For Use With Thomson Linear Bearings
  • Item Linear Bearing Quick Shaft
  • Material High Carbon Alloy Steel
  • Length 30"
  • Overall Height (In.) -
  • Thread Length (In.) -
  • Thread Size -
  • Temp. Range (F) -
  • Type 60 Case
  • Dimension P -
  • Dimension X -
  • Mounting Holes -
  • Agency Compliance -
  • Dimension B -
  • Dimension C -
  • Dimension Y -
  • Base Height (In.) -
  • Thread Length (mm) -
  • Dimension E -
  • Dimension F -
  • Bolt Size -
  • Mounting Surface to Shaft Center (In.) -
  • Base Height (mm) -
  • Base Width (mm) -
  • Dia. Tolerance Min. 0.9990
  • Dimension L -
  • Dia. Tolerance Max. 0.9995
  • Dimension G -
  • Dimension M -
  • Mounting Hole Center to Center -
  • Mounting Hole from Shaft End -
  • Mounting Hole Size -
  • Min. Surface Hardness 60 Rockwell C
  • Travel Length (In.) -
  • Overall Height (mm) -
  • Mounting End Dia. (In.) -
  • Mounting End Dia. (mm) -
  • Travel Length (mm) -
  • Shaft Dia. 1.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list