Skip Content
SHAFT,ALLOY STEEL,0.500 IN D,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT,ALLOY STEEL,0.500 IN D,24 IN

THOMSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JW38
  • Mfr. Model # 5JW38
  • UNSPSC # 23153030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Thomson Linear Bearings
  • Item Linear Bearing Quick Shaft
  • Finish -
  • Includes -
  • Length 24"
  • Material High Carbon Alloy Steel
  • Overall Height (In.) -
  • Temp. Range (F) -
  • Thread Length (In.) -
  • Thread Size -
  • Dimension P -
  • Dimension Y -
  • Dimension X -
  • Type 60 Case
  • Mounting Holes -
  • Agency Compliance -
  • Dimension B -
  • Base Height (In.) -
  • Dimension E -
  • Bolt Size -
  • Dimension C -
  • Dimension F -
  • Base Height (mm) -
  • Mounting Surface to Shaft Center (In.) -
  • Base Width (mm) -
  • Thread Length (mm) -
  • Dia. Tolerance Max. 0.4995
  • Dia. Tolerance Min. 0.4990
  • Mounting Hole Center to Center -
  • Dimension L -
  • Mounting Hole from Shaft End -
  • Dimension M -
  • Dimension G -
  • Mounting Hole Size -
  • Overall Height (mm) -
  • Travel Length (In.) -
  • Min. Surface Hardness 60 Rockwell C
  • Travel Length (mm) -
  • Mounting End Dia. (mm) -
  • Mounting End Dia. (In.) -
  • Shaft Dia. 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list