Skip Content
SHAFT ALI. CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHAFT ALI. CLAMP

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAS668A
  • Mfr. Model # S668A
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 681
  • Shipping Weight 2.3 lbs

Product Details

Shaft Alignment Clamp Set, w/Accessories, Band Material Steel, Frame Material Aluminum, Jaw Type V-Shaped, Heavy Duty Roller Chain Accommodates 3/4 to 7-1/2 In. Dia Shaft, Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems.

Technical Specs

  • Application Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
  • Item Shaft Alignment Clamp Set
  • Band Material Steel
  • Features Heavy-Duty Roller Chain Accommodates 3/4" to 7-1/2" Dia Shaft
  • Type w/Accessories
  • Jaw Type V-Shaped
  • Frame Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list