Skip Content
SHAFT,5/8 X 32 IN,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHAFT,5/8 X 32 IN,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V147
  • Mfr. Model # 32V147
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Type 316 Stainless Steel
  • Item Shaft, 5/8 x 32"
  • For Use With 32V123, 32V124, 32V134, 32V136
  • For Use With Grainger Item Number 32V123, 32V124, 32V134, 32V136

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list