Skip Content
SHADOW GY POLARIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHADOW GY POLARIZED

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SW40061CN
  • Mfr. Model # 253SW40061CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Material Polycarbonate
  • Lens Colour Polarized
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • UV Protection 99.99%
  • Temple Colour Black
  • Temple Style Bayonet
  • Gender Unisex
  • Frame Design Full-Frame
  • Polarized Lens Yes
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list