SHADE 5 REPLACEMENT WINDOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHADE 5 REPLACEMENT WINDOW

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON4750IRUV5
  • Mfr. Model # 4750IRUV5
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Features Molded Propionate Offers Best Cross-Usage Protection and Ease of Installation, For Use with Fibre-Metal Dual-Crown Faceshields Only (FM70DCCLC and FM400DCCL), Welding Shade 5 Tint with IR and UV Protection, Wide Coverage
  • For Use With FM70DCCL, Cap/Peak/Bill Mounted Faceshield Bracket
  • Item Faceshield Window
  • Dielectric Protection No
  • Visor Width 16-1/2"
  • Standards ANSI Z87.1+ and CSA Z94.3
  • Visor Thickness 0.060"
  • Visor Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list