SHACKLE,WEBSLING,3/4IN,4IN WIDE WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,WEBSLING,3/4IN,4IN WIDE WEB

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM704
  • Mfr. Model # M704
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

The CM Carbon Web Sling Shackle is Hot dip Galvanized finished with a Zinc Plated linch pin standard. Shackle body: carbon steel, heat treated. Shackle pin: alloy steel, heat treated. Tolerances: 11/32 in. unless otherwise indicated. Design ultimate stren

Technical Specs

  • Finish Galvanized
  • Body Size 0.75"
  • Item Web Sling Shackle
  • Body Material Carbon Steel
  • Standards RRC-271D
  • Pin Material Zinc-plated
  • Pin Dia. 0.88"
  • For Sling Width Upto 6"
  • Pin Style Screw
  • Width Between Eyes 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list