Skip Content
SHACKLE WEB SLING S281 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE WEB SLING S281 4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1021066
  • Mfr. Model # 1021066
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Web sling shackle, model S-281, round sling size 4 inch. Incorporates the same ear spread and pin dimensions as conventional Crosby shackles, making it easy to connect synthetic webbing and round slings to eye bolts, pad eyes and lifting lugs.

Technical Specs

  • Body Size 4"
  • Item Web Sling Shackle
  • Finish Self-coloured
  • Body Material Alloy Steel
  • Standards ASME B30.26, RR-C-271F
  • Pin Material Alloy Steel
  • Working Load Limit 12,500 lb.
  • Pin Dia. 1"
  • Width Between Eyes 1.438"
  • Pin Style Screw
  • Sling Width 2.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list