SHACKLE SPOOLS,BODY,6500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE SPOOLS,BODY,6500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWZ5
  • Mfr. Model # 2MWZ5
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Galvanized
  • Body Material Alloy Steel
  • Standards RR-C-271D
  • Working Load Limit 6,500 lbs.
  • Item Alloy Shackle Spools,Body, 3/4"
  • Width Between Eyes 7/8"
  • Pin Material Alloy Steel
  • Body Size 3/4"
  • For Sling Width 1"
  • Pin Dia. 3/4"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list