SHACKLE SPOOLS,BODY,17500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE SPOOLS,BODY,17500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWZ7
  • Mfr. Model # 2MWZ7
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Finish Galvanized
  • Item Alloy Shackle Spools,Body, 1-1/8"
  • Body Material Alloy Steel
  • Working Load Limit 17,500 lb.
  • Standards RR-C-271D
  • Width Between Eyes 1-3/8"
  • Body Size 1-1/8"
  • Pin Material Alloy Steel
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list