Skip Content
SHACKLE SPOOLS,BODY,13000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE SPOOLS,BODY,13000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWZ6
  • Mfr. Model # 2MWZ6
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Standards RR-C-271D
  • Item Alloy Shackle Spools,Body, 1"
  • Working Load Limit 13,000 lbs.
  • Finish Galvanized
  • Body Material Alloy Steel
  • Width Between Eyes 1-1/4"
  • Body Size 1"
  • Pin Material Alloy Steel
  • For Sling Width 1-1/2"
  • Pin Dia. 7/8"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list