SHACKLE,SCREW PIN,IMPORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,SCREW PIN,IMPORTED

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL12SPASI
  • Mfr. Model # 12SPASI
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Carbon Steel Body. Alloy Steel Pin. Heat treated and tempered. Galvanized for rust protection

Technical Specs

  • Body Size 1/2"
  • Finish Galvanized
  • Item Shackle
  • Body Material Carbon Steel
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Pin Material Alloy Steel
  • Pin Dia. 5/8"
  • Standards OSHA, ASME B30.9
  • Working Load Limit 4000 lb.
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list