Skip Content
SHACKLE SCREW PIN ANCHOR 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE SCREW PIN ANCHOR 7/16IN

GOLDEN PIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2902-0028
  • Mfr. Model # 2902-0028
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 0.405 lbs

Product Details

Meets the performance requirements of US Fed. Spec. Heat treated carbon steel bows with alloy pins quenched and tempered. Metallic coating of Gold Pin shackle pins allow for closer thread tolerances than is possible with painted shackles.

Technical Specs

  • Body Size 7/16"
  • Finish Galvanized
  • Item Anchor Shackles
  • Body Material Carbon Steel
  • Standards RR-C-271D, Type 4 A Grade A, Class 2
  • Working Load Limit 3000 lb.
  • Pin Material Alloy Steel
  • Pin Dia. 1/2"
  • Sling Width 1.13"
  • Width Between Eyes 0.75"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list