SHACKLE CHAIN SCREWPIN G210 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE CHAIN SCREWPIN G210 5/16IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1019178
  • Mfr. Model # 1019178
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 0.15 lbs

Product Details

Screw pin forged chain shackle, model G-210, galvanized, 5/16 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered with alloy pins. Fatigue rated.

Technical Specs

  • Body Size 5/16"
  • Finish Galvanized
  • Item Chain Shackles
  • Body Material Carbon Steel
  • Standards ASME B30.26, RR-C-271F
  • Pin Dia. 0.38"
  • Pin Material Alloy Steel
  • For Sling Width 1.15"
  • Width Between Eyes 0.531"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list