!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHACKLE BOLT+NUT P-COATED 7/16IN

SHACKLE BOLT+NUT P-COATED 7/16IN

CM

SHACKLE BOLT+NUT P-COATED 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHACKLE BOLT+NUT P-COATED 7/16IN

SHACKLE BOLT+NUT P-COATED 7/16IN

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMKM849P
  • Mfr. Model # M849P
  • UNSPSC # 24101641
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification test available upon request. Design factor 6:1 (Round pin shackles de

Technical Specs

  • Item Anchor Shackles
  • Working Load Limit 4000 lb.
  • Pin Dia. 0.5"
  • For Sling Width 1.19"
  • Finish Orange Powder Coated
  • Standards RR-C-271
  • Pin Style Bolt, Nut, and Cotter
  • Width Between Eyes 3/4 in
  • Body Size 7/16"
  • Body Material Micro alloy Steel
  • Pin Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list