SHACKLE BOLT+NUT P-COATED 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE BOLT+NUT P-COATED 3/8IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM848P
  • Mfr. Model # M848P
  • UNSPSC # 24101641
  • CATALOGUE PAGE # 1901
  • Shipping Weight 1.0 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification test available upon request. Design factor 6:1 (Round pin shackles de

Technical Specs

  • Finish Orange Powder Coated
  • Working Load Limit 3000 lb.
  • Width Between Eyes 0.656"
  • Body Size 3/8"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Pin Dia. 0.44"
  • For Sling Width 1"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list