SHACKLE ANCHOR SCREWPN S209 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE ANCHOR SCREWPN S209 1-1/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1018561
  • Mfr. Model # 1018561
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 6.9 lbs

Product Details

Screw pin forged anchor shackle, model S-209, self-coloured, 1-1/8 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • Item Anchor Shackles
  • Finish Self-coloured
  • Body Material Carbon Steel
  • Body Size 1-1/8"
  • Standards ASME B30.26, RR-C-271F
  • Pin Material Carbon Steel
  • Working Load Limit 19,000 lbs.
  • For Sling Width 2.91"
  • Width Between Eyes 1.812"
  • Pin Dia. 1.25"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list